Skip Content
SOCKET SET CONE PNT SSA2 M4-0.7X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET CONE PNT SSA2 M4-0.7X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51250.040.0005
  • Mfr. Model # M51250.040.0005
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1014
  • Shipping Weight 0.057 lbs

Technical Specs

  • Material Stainless Steel A2
  • Item Set Screw
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M4 x 0.7mm
  • Drive Type Hex Socket
  • Drive Size 2 mm
  • Overall Length 5mm
  • Point Type Cone
  • Rockwell Hardness HRB 96 - HRC 33
  • Meets D914
  • Point Material Stainless Steel A2
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list