SOCKET SET CONE PNT SSA2 M4-0.7X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET CONE PNT SSA2 M4-0.7X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51250.040.0012
  • Mfr. Model # M51250.040.0012
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1014
  • Shipping Weight 0.174 lbs

Technical Specs

  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material Stainless Steel A2
  • Drive Size 2 mm
  • Package Quantity 100
  • Drive Type Hex Socket
  • Thread Size M4 x 0.7mm
  • Item Set Screw
  • Overall Length 12mm
  • Point Type Cone
  • Meets D914
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel A2
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list