SOCKET SET CONE PNT SSA2 M2-0.4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET CONE PNT SSA2 M2-0.4X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51250.020.0004
  • Mfr. Model # M51250.020.0004
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1014
  • Shipping Weight 0.013 lbs

Technical Specs

  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Material Stainless Steel A2
  • Thread Size M2 x 0.4mm
  • Drive Size 0.9 mm
  • Drive Type Hex Socket
  • Overall Length 4mm
  • Point Type Cone
  • Meets D914
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel A2
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list