SOCKET SET CONE PNT SSA2 M2-0.4X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET CONE PNT SSA2 M2-0.4X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51250.020.0010
  • Mfr. Model # M51250.020.0010
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1014
  • Shipping Weight 0.033 lbs

Technical Specs

  • Material Stainless Steel A2
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Thread Size M2 x 0.4mm
  • Drive Size 0.9 mm
  • Drive Type Hex Socket
  • Overall Length 10mm
  • Point Type Cone
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel A2
  • Meets D914
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list