Skip Content
SOCKET SET C PNT SS304 NO8-32X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET C PNT SS304 NO8-32X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51260.016.0031
  • Mfr. Model # U51260.016.0031
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 994
  • Shipping Weight 0.121 lbs

Technical Specs

  • Item Socket Set Screw
  • Material 18-8 Stainless Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Thread Size #8-32
  • Class 3A
  • Drive Size 5/64"
  • Drive Type Hex Socket
  • Overall Length 5/16"
  • Meets ASME B18.3
  • Point Type Cup
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel 304
  • Decimal Equivalent 0.078"
  • Finish Plain
  • System of Measurement Inch
  • Point Dia. 0.076" - 0.087"
  • Type Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list