SOCKET SET C PNT SS304 NO6-32X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET C PNT SS304 NO6-32X3/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51260.013.0018
  • Mfr. Model # U51260.013.0018
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 994
  • Shipping Weight 0.045 lbs

Technical Specs

  • Item Socket Set Screw
  • Material 18-8 Stainless Steel
  • Thread Size #6-32
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Drive Size 1/16"
  • Package Quantity 100
  • Drive Type Hex Socket
  • Meets ASME B18.3
  • Point Type Cup
  • Overall Length 3/16"
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel 304
  • Decimal Equivalent 0.138"
  • Finish Plain
  • System of Measurement Inch
  • Point Dia. 0.064" - 0.074"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list