SOCKET SET C PNT SS304 NO4-40X1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET C PNT SS304 NO4-40X1/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51260.011.0012
  • Mfr. Model # U51260.011.0012
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 994
  • Shipping Weight 0.017 lbs

Technical Specs

  • Thread Size #4-40
  • Material 18-8 Stainless Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Item Socket Set Screw
  • Class 3A
  • Drive Size 3/64"
  • Overall Length 1/8"
  • Drive Type Hex Socket
  • Rockwell Hardness HRB 96 - HRC 33
  • Meets ASME B18.3
  • Point Material Stainless Steel 304
  • Point Type Cup
  • Decimal Equivalent 0.050"
  • Finish Plain
  • System of Measurement Inch
  • Point Dia. 0.039" - 0.047"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list