Skip Content
SOCKET SET C PNT SS304 NO2-56X3/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET C PNT SS304 NO2-56X3/32

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51260.008.0009
  • Mfr. Model # U51260.008.0009
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 994
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material 18-8 Stainless Steel
  • Item Socket Set Screw
  • Package Quantity 100
  • Thread Size #2-56
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Drive Size 1/32"
  • Overall Length 3/32"
  • Drive Type Hex Socket
  • Point Type Cup
  • Meets ASME B18.3
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel 304
  • Finish Plain
  • Decimal Equivalent 0.035"
  • Point Dia. 0.039" - 0.047"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list