Skip Content
SOCKET SET C PNT SS304 NO2-56X1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET C PNT SS304 NO2-56X1/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51260.008.0012
  • Mfr. Model # U51260.008.0012
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 994
  • Shipping Weight 0.012 lbs

Technical Specs

  • Item Socket Set Screw
  • Package Quantity 100
  • Material 18-8 Stainless Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size #2-56
  • Overall Length 1/8"
  • Point Type Cup
  • Meets ASME B18.3
  • Drive Type Hex Socket
  • Class 3A
  • Drive Size 1/32"
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel 304
  • Decimal Equivalent 0.035"
  • Finish Plain
  • Point Dia. 0.039" - 0.047"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list