Skip Content
SOCKET SET C PNT SS304 NO10-24X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET C PNT SS304 NO10-24X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51260.019.0037
  • Mfr. Model # U51260.019.0037
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 994
  • Shipping Weight 0.198 lbs

Technical Specs

  • Item Socket Set Screw
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Thread Size #10-24
  • Drive Size 3/32"
  • Drive Type Hex Socket
  • Overall Length 3/8"
  • Point Type Cup
  • Meets ASME B18.3
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel 304
  • Finish Plain
  • Decimal Equivalent 0.094"
  • Point Dia. 0.880" - 0.102"
  • System of Measurement Inch
  • Type Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list