SOCKET SET C PNT SS304 3/8-16X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET C PNT SS304 3/8-16X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51260.037.0050
  • Mfr. Model # U51260.037.0050
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 995
  • Shipping Weight 0.48 lbs

Technical Specs

  • Item Socket Set Screw
  • Material 18-8 Stainless Steel
  • Package Quantity 50
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 3/8"-16
  • Class 3A
  • Point Type Cup
  • Drive Size 3/16"
  • Drive Type Hex Socket
  • Overall Length 1/2"
  • Meets ASME B18.3
  • Point Material Stainless Steel 304
  • Rockwell Hardness HRB 96 - HRC 33
  • Decimal Equivalent 0.188"
  • Finish Plain
  • Point Dia. 0.194" - 0.212"
  • System of Measurement Inch
  • Type Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list