Skip Content
SOCKET SET C PNT SS304 1/2-13X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET C PNT SS304 1/2-13X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51260.050.0050
  • Mfr. Model # U51260.050.0050
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 995
  • Shipping Weight 0.786 lbs

Technical Specs

  • Item Socket Set Screw
  • Package Quantity 50
  • Material 18-8 Stainless Steel
  • Class 3A
  • Thread Size 1/2"-13
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 1/4"
  • Overall Length 1/2"
  • Drive Type Hex Socket
  • Point Type Cup
  • Meets ASME B18.3
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel 304
  • Decimal Equivalent 0.250"
  • Finish Plain
  • Point Dia. 0.207" - 0.291"
  • System of Measurement Inch
  • Type Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list