Skip Content
SOCKET SET ALY FL PT 5/16-24X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET ALY FL PT 5/16-24X5/16

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT151300
  • Mfr. Model # 151300
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

Flat point socket set screw. Size 5/16-24 x 5/16 inch.

Technical Specs

  • Package Quantity 100
  • Item Socket Set Screw
  • Type Flat Point
  • Thread Size 5/16"-24
  • Overall Length 5/16"
  • System of Measurement Inch
  • Meets ASME / ANSI B18.3-2002 ASTM F936

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list