Skip Content
SOCKET SET ALY CUP PT 7/8-9X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET ALY CUP PT 7/8-9X3

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT101703
  • Mfr. Model # 101703
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Product Details

Socket set screw, cup point alloy steel. Size 7/8-9 x 3 inches.

Technical Specs

  • Item Cup Point Socket Set Screw
  • Drive Type Hex Socket
  • Thread Length 3"
  • Thread Dia. 7/8"
  • System of Measurement Inch
  • Dia./Thread Size 7/8"-9
  • Screw Industry Standards ASTM F835, ANSI/ASME B18.3
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Basic Material Alloy Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list