Skip Content
SOCKET SET ALY CUP PT 7/16-20X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET ALY CUP PT 7/16-20X3/8

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT101539
  • Mfr. Model # 101539
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Socket set screw, NF. Size 7/16-20 x 3/8 inch.

Technical Specs

  • Finish Plain
  • Package Quantity 100
  • Item Screw Set Socket Nf
  • Type 7/16"-20 NF Socket Set Screws ( 7/32" Key)
  • System of Measurement Inch
  • Overall Length 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list