Skip Content
SOCKET SET ALY CUP PT 5/8-11X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET ALY CUP PT 5/8-11X2

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT101629
  • Mfr. Model # 101629
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

Socket set screw, NC. Size 5/8-11 x 2 inches.

Technical Specs

  • Package Quantity 50
  • Finish Plain
  • Item Screw Set Socket Nc
  • Type 5/8"-11 NC Socket Set Screws ( 5/16" Key)
  • Overall Length 2mm
  • System of Measurement Inch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list