SOCKET SET ALY CUP PT 5/8-11X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET ALY CUP PT 5/8-11X1

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT101621
  • Mfr. Model # 101621
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.1 lbs

Product Details

Socket set screw, NC. Size 5/8-11 x 1 inch.

Technical Specs

  • Package Quantity 50
  • Item SCREW SET SOCKET NC 5/8X1
  • Type 5/8"-11 NC Socket Set Screws ( 5/16" Key)
  • Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list