SOCKET SET ALY CUP PT 5/16-24X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET ALY CUP PT 5/16-24X1-1/4

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT101421
  • Mfr. Model # 101421
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Socket set screw, NF. Size 5/16-24 x 1-1/4 inches.

Technical Specs

  • Item Socket Set Screw
  • Finish Plain
  • Type 5/16"-24 NF Socket Set Screws ( 5/32" Key)
  • Package Quantity 100
  • Point Type Alloy Cup Point
  • System of Measurement Inch
  • Meets ASME / ANSI B18.3-2002, ASTM F912
  • Overall Length 1-1/4"
  • Thread Size 5/16"-24

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list