Skip Content
SOCKET SET ALY CUP PT 3/4-10X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET ALY CUP PT 3/4-10X2-1/2

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT101676
  • Mfr. Model # 101676
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

Socket set screw, NC. Size 3/4-10 x 2-1/2 inches.

Technical Specs

  • Item Screw Set Socket Nc
  • Finish Plain
  • Package Quantity 25
  • Type 3/4"-10 NC Socket Set Screws ( 3/8" Key)
  • Overall Length 2-1/2"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list