SOCKET SET ALY CUP PT 1/4-28X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET ALY CUP PT 1/4-28X1

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT101351
  • Mfr. Model # 101351
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Socket set screw, NF. Size 1/4-28 x 1 inch.

Technical Specs

  • Finish Plain
  • Item Socket Set Screw
  • Package Quantity 100
  • Type 1/4"-28 NF Socket Set Screws ( 1/8" Key)
  • Thread Size 1/4"-28
  • Overall Length 1"
  • Meets ASME / ANSI B18.3-2002, ASTM F912
  • Point Type Alloy Cup Point
  • System of Measurement Inch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list