SOCKET SET ALY CUP PT 1/2-20X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET ALY CUP PT 1/2-20X1

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT101595
  • Mfr. Model # 101595
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Product Details

Socket set screw, NF. Size 1/2-20 x 1 inch.

Technical Specs

  • Package Quantity 100
  • Finish Plain
  • Item Screw Set Socket Nf
  • Type 1/2"-20 NF Socket Set Screws ( 1/4" Key)
  • System of Measurement Inch
  • Overall Length 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list