SOCKET SET ALY CUP PT 1/2-13X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET ALY CUP PT 1/2-13X1

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT101575
  • Mfr. Model # 101575
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.035 lbs

Product Details

Socket set screw, NC. Size 1/2-13 x 1 inch.

Technical Specs

  • Item Screw Set Socket Nc
  • Package Quantity 100
  • Finish Plain
  • Type 1/2"-13 NC Socket Set Screws ( 1/4" Key)
  • Overall Length 1"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list