SOCKET SET ALY CONE PT 3/8-16X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET ALY CONE PT 3/8-16X5/8

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT121175
  • Mfr. Model # 121175
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

Set screw, cone point socket. Size 3/8-16 x 5/8 inch.

Technical Specs

  • Package Quantity 100
  • Meets ASME / ANSI B18.3-002 ASTM F912
  • Thread Size 3/8"-16
  • Overall Length 5/8"
  • Item Socket Set Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list