Skip Content
SOCKET SET ALY CONE PT 1/4-28X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET ALY CONE PT 1/4-28X1/4

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT121125
  • Mfr. Model # 121125
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Set screw, cone point socket. Size 1/4-28 x 1/4 inch.

Technical Specs

  • Package Quantity 100
  • Item Socket Set Screw
  • Thread Size 1/4"-28
  • Overall Length 1/4"
  • Meets ASME / ANSI B18.3-002 ASTM F912

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list