Skip Content
SOCKET SET ALY 1/2DOG 1/2-13X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET ALY 1/2DOG 1/2-13X1-1/4

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT141193
  • Mfr. Model # 141193
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.27 lbs

Product Details

Half dog point socket set screw. Size 1/2-13 x 1-1/4 inches.

Technical Specs

  • Package Quantity 100
  • Item Socket Set Screw
  • Thread Size 1/2"-13
  • Type 1/2 Dog Point
  • Overall Length 1-1/4"
  • System of Measurement Inch
  • Meets ASME / ANSI B18.3-2002 ASTM F927

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list