SOCKET SET ALLOY OV PT 10/32X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET ALLOY OV PT 10/32X1/4

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT131085
  • Mfr. Model # 131085
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Oval point socket set screw. Size 10-32 x 1/4 inch.

Technical Specs

  • Package Quantity 100
  • Item Socket Set Screw
  • Thread Size 10"-32
  • Overall Length 1/4"
  • Meets ASME / ANSI B18.3-2002 ASTM F912

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list