Skip Content
Discontinued with Replacement
SOCKET SET ALLOY OV PT 1/4-20X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOCKET SET ALLOY OV PT 1/4-20X1

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT131117
  • Mfr. Model # 131117
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SOCKET SET OVAL POINT 1/4-20X1

Price: NA

Product Details

Oval point socket set screw. Size 1/4-20 x 1 inch.

Technical Specs

  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list