Skip Content
SOCKET SET ALLOY FL PNT 3/8-16X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET ALLOY FL PNT 3/8-16X1

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT151328
  • Mfr. Model # 151328
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.01 lbs

Product Details

Flat point socket set screw. Size 3/8-16 x 1 inch.

Technical Specs

  • Package Quantity 100
  • Item Socket Set Screw
  • Thread Size 3/8"-16
  • Type Flat Point
  • Meets ASME / ANSI B18.3-2002 ASTM F941
  • Overall Length 1"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list