Skip Content
SOCKET SET ALLOY FL PNT 10/32X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET ALLOY FL PNT 10/32X3/16

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT151197
  • Mfr. Model # 151197
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Flat point socket set screw. Size 10-32 x 3/16 inch.

Technical Specs

  • Package Quantity 100
  • Item Socket Set Screw
  • Thread Size 10"-32
  • Type Flat Point
  • Overall Length 3/16"
  • Meets ASME / ANSI B18.3-2002 ASTM F924
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list