Skip Content
SOCKET SET ALLOY CUP PT 6/32X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET ALLOY CUP PT 6/32X3/16

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT101147
  • Mfr. Model # 101147
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Socket set screw, NC. Size 6-32 x 3/16 inch.

Technical Specs

  • Item SCREW SET SOCKET NC 6-32X 3/16
  • Basic Material Alloy Steel
  • Material Grade Class 8
  • Fastener Finish Plain
  • Fastener Thread Type UNC
  • Screw Industry Standards ANSI/ASME B18.3
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list