Skip Content
SOCKET SET ALLOY CUP PT 5/40X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET ALLOY CUP PT 5/40X3/16

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT101111
  • Mfr. Model # 101111
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Socket set screw, NC. Size 5-40 x 3/16 inch.

Technical Specs

  • Item Cup Point Socket Set Screw
  • Drive Type Hex Socket
  • Thread Length 3/16"
  • Rockwell Hardness RC 45-53
  • Thread Dia. #5
  • System of Measurement Inch
  • Dia./Thread Size #5-40
  • Basic Material Alloy Steel
  • Fastener Finish Plain
  • Material Grade Class 8
  • Screw Industry Standards ASTM F835, ANSI/ASME B18.3
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list