Skip Content
SOCKET SET ALLOY CUP PT 4/40X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET ALLOY CUP PT 4/40X1/4

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT101075
  • Mfr. Model # 101075
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Socket set screw, NC. Size 4-40 x 1/4 inch.

Technical Specs

  • Item Cup Point Socket Set Screw
  • Drive Type Hex Socket
  • Thread Length 1/4"
  • Thread Dia. #4
  • Rockwell Hardness RC 45-53
  • System of Measurement Inch
  • Dia./Thread Size #4-40
  • Material Grade Class 8
  • Basic Material Alloy Steel
  • Fastener Finish Plain
  • Screw Industry Standards ASTM F835, ANSI/ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List