Skip Content
SOCKET SET ALLOY CUP PT 1/4-20X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET ALLOY CUP PT 1/4-20X2

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT101333
  • Mfr. Model # 101333
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Socket set screw, NC. Size 1/4-20 x 2 inches.

Technical Specs

  • Finish Plain
  • Item Socket Set Screw
  • Package Quantity 100
  • Type 1/4"-20 NC Socket Set Screws ( 1/8" Key)
  • Thread Size 1/4"-20
  • Meets ASME / ANSI B18.3-2002, ASTM F912
  • System of Measurement Inch
  • Overall Length 2"
  • Point Type Alloy Cup Point

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list