Skip Content
SOCKET SET,7PC SAE HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET,7PC SAE HEX

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4YP57
  • Mfr. Model # 4YP57
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 16
  • Shipping Weight 0.8 lbs

Technical Specs

  • Number of Pieces 7
  • SAE or Metric SAE
  • Item Socket Set
  • Sockets Included 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Drive Size 3/8"
  • Finish Chrome
  • Includes Clip Rail Holder
  • Material Steel
  • Drive Type Square
  • Tip Type Hex
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list