!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOCKET SET 6PT METRIC 1/4DR 17PCE

SOCKET SET 6PT METRIC 1/4DR 17PCE

PROTO

SOCKET SET 6PT METRIC 1/4DR 17PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET SET 6PT METRIC 1/4DR 17PCE

SOCKET SET 6PT METRIC 1/4DR 17PCE

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT47204
  • Mfr. Model # J47204
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Socket Set
  • Standard Socket Style/Size Standard 6-Point: 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
  • Flex Socket Count/Style None
  • Drive Size 1/4"
  • Finish Chrome
  • Insulated No
  • Measurement Type Metric
  • Includes Socket Bits No
  • Tether Ready Sockets Not Tether Capable
  • Container Type None
  • Number of Pieces 17
  • Socket Size 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
  • Standard Socket Count/Style (12) 6-Point
  • Deep Socket Count/Style None
  • Socket Size Range 4mm - 14mm
  • Drive Type Square
  • Impact Rated No
  • Non-Sparking No
  • Standards ASME B107.5M
  • Includes Wrenches No
  • Drive Tools Included 5 in Pear Head Ratchet
  • Includes (1) 1/4" Drive Pear Head Ratchet 5", (1) 1/4" Drive Socket Driver 6", (2) Drive Extensions 2", 6", (1) Universal Joint, (1) Blow Molded Case
  • Socket Shape 6-Point

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list