Skip Content
SOCKET SET 6PT 3/8 DR 12PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET 6PT 3/8 DR 12PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT52205
  • Mfr. Model # 52205
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Number of Pieces 12
  • Item Socket Set
  • Drive Size 3/8"
  • Sockets Included 6 Pt. Deep: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
  • Measurement Type Metric
  • Finish Chrome
  • Includes (1) Socket Rail 13", (12) Socket Clips
  • Standards ASME B107.5M
  • Socket Size Range 8mm - 19mm
  • Std. Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Deep Socket Point Styles Included 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list