Skip Content
SOCKET SET 6PT 3/8 DR 12PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET 6PT 3/8 DR 12PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT52128
  • Mfr. Model # 52128
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 28
  • Shipping Weight 3.62 lbs

Product Details

Ratchet, 3" and 6" extension. 6 point sockets 3/8" - 7/8". In a blow mold case.

Technical Specs

  • Finish Full Polished
  • Includes (2) Extensions, (1) Ratchet, (9) Sockets
  • Number of Pieces 12
  • Sockets Included 6 Point Standard, 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
  • Drive Size 3/8"
  • Item Socket Set
  • Standards ASME B107.1, ASME B107.500 and AS 4283
  • Std. Socket Point Styles Included 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Measurement Type SAE
  • Socket Size Range 3/8" - 7/8"
  • Ratchets Included Pear Head 7"
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list