Skip Content
SOCKET SET 6PT 1/4-3/8DR 22PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET SET 6PT 1/4-3/8DR 22PCE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT47152
  • Mfr. Model # 47152
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Item Socket Set
  • Number of Pieces 22
  • Drive Size 3/8", 1/4"
  • Sockets Included 1/4" Drive - 6 Pt. Std.: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8", 3/8" Drive - 6 Pt. Std.: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"
  • Measurement Type SAE
  • Finish Chrome
  • Includes (1) 3/8" Drive Pear Head Ratchet 7", (1) 1/4" Drive Socket Spinner 6", (2) Socket Extensions 3", 6", (1) 3/8" F x 1/4" M Adapter, (1) Blow Molded Case
  • Standards ASME B107.1, ASME B107.10M, AS 4283
  • Socket Size Range 3/16" - 1"
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included None
  • Ratchets Included Pear Head 7"
  • Flex Socket Point Styles Included None
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list