SOCKET SET 3/8IN DR SAE/METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET 3/8IN DR SAE/METRIC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSKC3855
  • Mfr. Model # SKC3855
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 15
  • Shipping Weight 8.2 lbs

Product Details

55 piece 3/8 inch drive socket and socket bit set. Includes: 6 point shallow sockets 1/4 to 7/8 inch and 6 mm to 22 mm: ratchet, universal joint, 3 extensions and 2 spark plug sockets: 18 Phillips, slot, torks, and Hex bits.

Technical Specs

  • Number of Pieces 55
  • Item Socket Set
  • Drive Size 3/8"
  • SAE or Metric
  • Sockets Included Standard SAE 6 Point, 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8, Standard Metric 6 Point, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm
  • Includes (11) SAE Sockets, (16) Metric Sockets, (20) Bit Sockets, Ratchet, Universal Joint, 3" Extensions, 10" Extensions, (2)Spark Plug Sockets
  • Std. Socket Point Styles Included 6
  • Measurement Type SAE/Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list