SOCKET SET 3/8DRV 20 PCE HI-VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SOCKET SET 3/8DRV 20 PCE HI-VIS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSK3820HV
  • Mfr. Model # SK3820HV
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 11
  • Shipping Weight 5.58 lbs

Product Details

High visibility 3/8 inch drive socket set includes deep 6pt sockets 3/8 - 13/16 inch standard 6pt sockets 3/8 - 3/4 inch, ratchet, flex bar, 3 inches extension and universal joint.

Technical Specs

  • Number of Pieces 20
  • Finish High-Visibility
  • Item Socket Set
  • Drive Size 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list