SOCKET SET,3/8 IN DRIVE,6 PT,49 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET,3/8 IN DRIVE,6 PT,49 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1KEH7
  • Mfr. Model # 1KEH7
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.28 lbs

Technical Specs

  • Item Socket Wrench Set
  • Finish Chrome
  • Number of Pieces 49
  • Sockets Included 3/8" Dr 6 Point Standard: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 3/8" Dr 6 Point Deep: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 16mm Spark Plug, 21mm Spark Plug
  • Drive Size 3/8"
  • Includes (1) 3/8" Drive Pear Head Ratchet, (2) Drive Extensions 3", 6", (1) Blow Molded Case
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Measurement Type SAE/Metric
  • Ratchets Included Pear Head 1/4"
  • Socket Size Range 1/4" - 7/8", 6mm - 21mm
  • Flex Socket Point Styles Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list