Skip Content
SOCKET SET,3/8 IN DR,METRIC,6 PT,49 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET,3/8 IN DR,METRIC,6 PT,49

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12D203
  • Mfr. Model # 12D203
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.25 lbs

Technical Specs

  • Number of Pieces 49
  • Item Socket Set
  • Sockets Included Std: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
  • Drive Size 3/8"
  • Measurement Type SAE/Metric
  • Finish Chrome
  • Includes (1) 3/8" Drive Round Head Ratchet 7-1/2", (1) 1-1/2" Thumbwheel Ratchet, (2) Drive Extensions 3", 6", (1) Universal Joint, (1) Blow Molded Case
  • Socket Size Range 1/4" - 7/8", 6mm - 19mm
  • Std. Socket Point Styles Included 6
  • Flex Socket Point Styles Included None
  • Deep Socket Point Styles Included 6
  • Ratchets Included Round Head 7-1/2", Thumbwheel 1-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list