SOCKET SET 3/8 DRV 11 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET 3/8 DRV 11 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSK3811
  • Mfr. Model # SK3811
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 15
  • Shipping Weight 2.08 lbs

Product Details

11 piece 3/8 inch drive SAE starter socket set in a high impact case. Includes: 6 point shallow sockets 5/16 to 3/4 inch, ratchet and 6 inch extension.

Technical Specs

  • Item Starter Socket Set
  • Number of Pieces 11
  • SAE or Metric
  • Drive Size 3/8"
  • Includes (8) SAE Sockets, Ratchet, 6" Extension, High Impact Case
  • Sockets Included Standard 6 Point, 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
  • Std. Socket Point Styles Included 6
  • Measurement Type SAE
  • Ratchets Included None

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list