Skip Content
SOCKET SET,3/8 DR,TMPR PRF TORX,11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET,3/8 DR,TMPR PRF TORX,11

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K457
  • Mfr. Model # 20K457
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Super Chrome
  • Item Socket Set
  • Number of Pieces 11
  • Drive Size 3/8"
  • Sockets Included 3/8" Dr Bit Socket: 1/4, 5/16", Tamper Proof Torx: T10, T15, T20, T25, T27, T30, T40, T45, T50
  • SAE or Metric Torx and SAE
  • Includes Plastic Tray
  • Material S2 Steel
  • Tip Type Torx
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list