SOCKET SET,3/8 DR,METRIC,6 PT DEEP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET,3/8 DR,METRIC,6 PT DEEP,

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K460
  • Mfr. Model # 20K460
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Item Socket Set
  • Finish Super Chrome
  • Drive Size 3/8"
  • Number of Pieces 14
  • Sockets Included 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
  • Measurement Type Metric
  • Includes Socket Rail
  • Deep Socket Point Styles Included 6
  • Socket Size Range 6mm - 19mm
  • Std. Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list