Skip Content
SOCKET SET 3/8 DR METRIC 17 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET 3/8 DR METRIC 17 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMSK3817
  • Mfr. Model # MSK3817
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 15
  • Shipping Weight 3.6 lbs

Product Details

17 piece 3/8 inch drive metric socket set in a high impact case. Includes: 3/8 inch drive standard metric sockets: 6 point: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm: 3/8 inch drive quick-release ratchet: 3 inch extension: flex handle: universal joint.

Technical Specs

  • Item Socket Set
  • SAE or Metric
  • Drive Size 3/8"
  • Number of Pieces 17
  • Includes Ratchet, 3" Extension, Flex Handle, Universal Joint
  • Sockets Included 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
  • Std. Socket Point Styles Included 6
  • Measurement Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list