SOCKET SET,3/8 DR,EXTRA LONG TORX,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET,3/8 DR,EXTRA LONG TORX,3

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K481
  • Mfr. Model # 20K481
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish Super Chrome
  • Item Socket Set
  • Drive Size 3/8"
  • Number of Pieces 3
  • SAE or Metric Torx(R)
  • Sockets Included T40, T45, T50
  • Material S2 Steel
  • Includes Pouch
  • Tip Type Torx
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Drive Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list