SOCKET SET 3/4DR 11 PC METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET 3/4DR 11 PC METRIC

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOW291M
  • Mfr. Model # W291M
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 200
  • Shipping Weight 40.5 lbs

Technical Specs

  • Number of Pieces 11
  • Finish Natural
  • Item Socket Set
  • Includes Ratchet, Extension Bar, Sliding Bar, Hinged Handle Wrench
  • Drive Size 3/4"
  • Sockets Included 36 mm, 38 mm, 41 mm, 46 mm, 50 mm, 55 mm, 60 mm
  • Std. Socket Point Styles Included 6
  • Standards FM Approved, ASTM A342
  • Measurement Type Metric
  • Socket Size Range 36mm - 60mm
  • Flex Socket Point Styles Included None
  • Deep Socket Point Styles Included None
  • Ratchets Included Pear Head 18"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list