Skip Content
SOCKET SET,3/4 IN DR,12 PT,25 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET,3/4 IN DR,12 PT,25 PC

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12D206
  • Mfr. Model # 12D206
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.7 lbs

Technical Specs

  • Number of Pieces 25
  • Item Socket Set
  • Drive Size 3/4"
  • Sockets Included 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-5/16, 1-3/4, 1-1/16, 1-9/16, 1-5/8, 1-3/4, 1-13/16, 1-7/8, 2, 2-1/8, and 2-1/4"
  • Measurement Type SAE
  • Finish Chrome
  • Includes (1) 3/4" Drive Round Head Ratchet 18", (3) Drive Extensions 3", 8", 16", (1) Sliding T-Handle 18", (1) Blow Molded Case
  • Socket Size Range 7/8" - 2-1/4"
  • Std. Socket Point Styles Included 12
  • Deep Socket Point Styles Included None
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Flex Socket Point Styles Included None
  • Ratchets Included Round Head 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list