SOCKET SET,21 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET,21 PIECES

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4YP81
  • Mfr. Model # 4YP81
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 22
  • Shipping Weight 35.45 lbs

Technical Specs

  • Item Socket Set
  • Number of Pieces 21
  • Sockets Included 12 Pt. Std.: 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-5/8, 1-3/4, 1-13/16, 1-7/8, 2"
  • Drive Size 3/4"
  • Measurement Type SAE
  • Includes (1) 3/4" Drive Quick-Release Ratchet 20", (3) Drive Extensions 4", 8", 16", Sliding T-Handle 18", (1) Blow Molded Case
  • Finish Chrome
  • Deep Socket Point Styles Included None
  • Socket Size Range 7/8" - 2"
  • Std. Socket Point Styles Included 12
  • Flex Socket Point Styles Included None
  • Ratchets Included Quick-Release 20"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list